Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 200 PK

  • Mfr # 952030-200

  • Zoro # G306363943


product price:  $97.49
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
1 in
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
952030-200
Zoro #
G306363943
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

#14 x 1" Type A Self-Tapping Screws/Slotted/Hex Washer/Stainless Steel 18-8 , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.