Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK

  • Mfr # 679336

  • Zoro # G306371986


product price:  $1,676.99
/pk 8000, $0.21/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
679336
Zoro #
G306371986
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32

Details

Item
Lock Nut
Lock Type
Self Clinching
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

8-32-0 Self Clinching Nuts/Steel/Zinc/Shank Height: .030"/Sheet Thickness: .030" , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.