Cordset, 4 Pin, Plug, Male

  • Mfr # 804006A09M100

  • Zoro # G3063767


product price:  $48.39
/ea

Key Features

Product Type
Single Ended
End 1 Number of Pins
4
Wire Size
22 AWG
Cable Length
10 m
Cable Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804006A09M100
Zoro #
G3063767
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
22 AWG
Cable Length
10 m
Cable Diameter
5.33mm (.210")

Details

Item
Cordset
Product Type
Single Ended
End 1 Number of Pins
4
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
IP Rating
IP67, IP68
Max. Amps
4 A
Maximum Operating Temperature
221 Degrees F
End 2 Connection Type
Bare Wire
Max. Voltage
250 V DC, 250 V AC
Number of Conductors
4
End 2 Gender and Plug End
Bare Wire
NEMA Rating
6P
End 1 Connection Type
M12
End 1 Thread
M12
End 1 Keyway
Single
Temp. Range
-4 Degrees to 221 Degrees F
End 1 Gender and Plug End
Male Straight
Standards
CSA Certified, UL Listed
Features
Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
Keyway
Single
End 1 Number of Keyways
1
Minimum Operating Temperature
-4 Degrees F
End 1 Gender
Male
End 1 Mounting Orientation
Straight
Number of Wires
4
Voltage - Maximum
250V AC/DC
Material - Connector Body
PUR
UL
E152210
Poles
4
Material - Coupling Nut
Nickel-plated Brass
CSA
LR6837
Orientation
Straight to Pigtail
Wire/Cable Type
UL 2661
LED Indicator
No
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Gender
Male-Pigtail
Material - O-Ring
Fluoro-elastomer

Description

Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68, Standards CSA Certified, UL Listed, NEMA Rating 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.