LED, 12 W, A19, Medium Screw (E26), PK4

  • Mfr # LED12DA19/850/E-4PK

  • Zoro # G306382289


product price:  $27.45
/pk 4, $6.86/ea

Key Features

Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED12DA19/850/E-4PK
Zoro #
G306382289
UPC #
662049523799
Country of Origin
China

Dimensions

Length
4 2/3 in
Bulb Dia.
2 3/8 in
Overall Length
4 2/3 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Rough Service
No
Wattage Equivalency
75 W
Light Distribution
Omnidirectional
Bulb Power Source
Plug and Play
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Color Rendering Index
80
Shatter-Resistant
No
Standards
cULus
Bulb Designation
LED12DA19/850/E-4PK
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Features
Low Energy and Longer Life Replacement
For Use With
Damp Environments
Bulb Minimum Starting Temperature
-4 Degrees F
Compliance Type
N/A - not compliant with CEC standards
Energy Star Compliant
Yes
Lighting Certification
ENERGY STAR
Bulb Primary Application
General Purpose
Series
A-Line
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
75 W

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.