Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. No 2 Phillips Cushion Grip Screwdriver (Made in USA)

  • Mfr # MT204

  • Zoro # G306399386


product price: $14.97
/ea

Key Features

Tip Style
Phillips
Shank Length
10 in
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT204
Zoro #
G306399386
UPC #
452426000380
Country of Origin
United States

Dimensions

Tip Size
#2 Phillips
Shank Length
10 in
Overall Length
14.3 in
Size
#2 - Phillips Head
Handle Length
4.3 in
Shank Diameter
19/100 in
For Fastener Size
#2 Phillips

Details

Item
#2 Phillips 10" Cushion Grip Screwdriver (USA)
Tip Style
Phillips
Finish
Chrome
Handle Material
Acetate
Handle Type
Cushion Grip
Screwdriver Tip Style
Phillips®
ESD Safe
No
Handle Color
Black, Red
Corrosion Resistant
Yes
Includes
#2 Phillips 10" Cushion Grip Screwdriver USA
Ratcheting
No
Shank Material
Boron-Infused Steel
Insulated
No
Shank Shape
Round
Grip Style
Cushion
Tip Finish
Chrome
Non-Magnetic
Yes
Shank Finish
Chrome
Replaceable Shank
No
Magnetized Tip
No
Tether Ready
Yes
Non-Sparking
No
Measurement Type
SAE
Fastener-Holding Type
Friction
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Not Insulated

Description

Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 14 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Chrome, Shank Coating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.