Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. EMT Aluminum Conduit Bender

  • Mfr # 48-22-4072

  • Zoro # G306399409


product price: $96.97
/ea
Free Shipping & Returns

Key Features

Application
For Conduit Bending
Centerline Bend Radius
6 1/2 in
Construction
Aluminum
Includes
Double Bolted Handle
Handle Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4072
Zoro #
G306399409
UPC #
452425875060
Country of Origin
China

Dimensions

Centerline Bend Radius
6 1/2 in
Handle Dia.
1 1/2 in
Rigid/IMC Size
3/4 in
EMT Size
1 in
Handle Length
44 in
EMT Conduit Size - Aluminum and Galvanized Steel
1 in
Handle Diameter
1 1/2 in
Rigid/IMC Conduit Size
3/4 in

Details

Item
Conduit Bender
Application
For Conduit Bending
Construction
Aluminum
Includes
Double Bolted Handle
Markings
Saddle Bend Notch Center 30, 45 and 60 Degrees
Type
Handle Included
Pedal
Yes
For Use With
1" EMT, 3/4" IMC, 3/4" Rigid
Includes Handle
Yes
Head Material
Aluminum
Handle Material
Aluminum
Markings1
Saddle Bend Notch Center 30, 45 and 60 Degrees

Description

Conduit Bender, EMT Conduit Size - Aluminum and Galvanized Steel 1 in, EMT Conduit Size - Stainless Steel Not Applicable, Rigid/IMC Conduit Size 1 in, Centerline Bend Radius 6 1/2 in, Handle Length 45 1/4 in, Head Material Aluminum, Application For Conduit Bending, Handle Diameter 1 1/2 in, Handle Material Aluminum, Includes Handle Yes, Markings Saddle Bend Notch 30 Degrees , 45 Degrees , 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.