Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Dipped Grip Plier High Leverage, Steel

  • Mfr # MT500C

  • Zoro # G306399430


product price: $54.97
/ea

Key Features

Plier Product Group
With Crimper + Bolt Cutter
Plier Item
9" Lineman's Dipped Grip Pliers with Crimper & Bolt Cutter (USA)
Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT500C
Zoro #
G306399430
UPC #
452425954330
Country of Origin
United States

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
0.8 in
Tip Width
3/8 in
Tip Thickness
5/8 in

Details

Plier Product Group
With Crimper + Bolt Cutter
Plier Item
9" Lineman's Dipped Grip Pliers with Crimper & Bolt Cutter (USA)
Handle Type
Dipped Grip
Material
Steel
High Leverage
Yes
Features
Available in Comfort and Dipped Grip Handles, Long Life Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close, Straight Fish Tape Puller
Grip Style
Standard Cushion
Item
Dipped Grip Plier
Insulated
No
Steel Type
Press-Forged Steel
Plier Material
Steel
Plier Type
Lineman's Pliers
Nose Shape
New England
Handle Color
Red
Grip Material
Plastisol
Finish
Coated
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Non-Sparking
No
Rear Jaw
No
Blade Material
Steel
Tether Ready
Yes
Includes Adjustable Stop
No
Maximum Jaw Opening
1 3/8 in
Joint Type
Box
Voltage Rating
Not Rated
ESD-Safe
No
Weight
1.02 oz
Jaw Texture
Serrated
Jaw Opening Type
Manual
Additional Tool Functions
Bolt Cutter, Crimper, Fish Tape Puller
Handle Style
Dipped Grip
Includes Voltage Detection Module
No
Connectors Crimped
Terminals
Jaw Shape
Flat
Plier Style
With Crimper + Bolt Cutter

Description

Dipped Grip Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 7/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Dipped Grip, Additional Tool Functions Bolt Cutter, Crimper, Fish Tape Puller, Non-Sparking No, ESD-Safe No, Voltage Rating Not Rated, High Leverage Yes, Blade Material Steel, Connectors Crimped Terminals, Cutter Length 3/4 in, Cutting Capacities Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.