Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb

  • Mfr # FG130600BLA

  • Zoro # G3064171


product price: $1,132.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 5/8 in
Overall Length
60 1/2 in
Overall Width
28 in
Load Capacity
1400 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG130600BLA
Zoro #
G3064171
UPC #
086876183726
Country of Origin
United States

Dimensions

Overall Height
38 5/8 in
Overall Length
60 1/2 in
Overall Width
28 in
Container Height
38 5/8 in
Caster Dia.
3-1/2"
Handle Height
28 1/4 in
Wheel Diameter
10"
Caster Wheel Dia.
3 1/2 in
Axle-Mounted Wheel Dia.
10 in
Overall LxWxH
60 1/2 in x 28 in x 38 5/8 in

Details

Item
Plastic Tilt Truck
Load Capacity
1400 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Frame Material
Steel
Mobility Option
Manual
Container Legend
None
Caster Material
Rubber
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
1307
Handle Type
No Handle
Wheel Material
Rubber
Cubic Yard Capacity
0.5 cu yd
Color - Hoppers and Cube Trucks
Black
Volume Capacity
1/2 cu. yd.
Handle Included
Yes
Container Material
Plastic
Includes
Steel Side Rails
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
MDPE
Load Capacity - Hoppers and Cube Trucks
1400 lb.
Item - Tilt Trucks
Tilt Truck
Caster Type
(2) Swivel
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
No
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Quiet casters reduce noise
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Series
BRUTE(R)

Description

Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 1,400 lb, Overall Length 60 1/2 in, Overall Width 28 in, Overall LxWxH 60 1/2 in x 28 in x 38 5/8 in, Overall Height 38 5/8 in, Optional Lid Mfr. No. 1307, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.