Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Height Gauge, 0-24 in Range

  • Mfr # 570-414

  • Zoro # G306427751


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Range
0-24 in
Resolution
0.0005 in; 0.01 mm
SPC Output
Yes
Functions
Hold/Data, Inch/mm Conversion, On/Off, Origin, Zero/ABS
Minimum Measurement - mm
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570-414
Zoro #
G306427751
UPC #
603908729211
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric
Height Measurement Type
1D

Details

Item
Digital Height Gauge
Range
0-24 in
Resolution
0.0005 in; 0.01 mm
SPC Output
Yes
Functions
Hold/Data, Inch/mm Conversion, On/Off, Origin, Zero/ABS
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
600 mm
Power Source
Battery
Accuracy
+/-0.002 in
Includes Display
Yes
Minimum Measurement - Inch
0 in
Display Type
LCD
Includes Fine Adjustment
Yes
Features
A Carbide-Tipped Scriber is Provided, It Comes with Large and Smooth-Acting Slider Hand Wheel, SPC Data Output
Travel Type
Manual with Feed Wheel
Maximum Measurement - Inch
24 in
Includes Battery
Yes
Operation Type
Digital
Long Form Calibration Certificate
No
Data Output Type
Cabled
IP Rating
Not Rated
Beam Style
Single-Pole
Inches Measured - Maximum
24 in
Millimeters Measured - Maximum
600 mm
Includes Case
Yes
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

Item Digital Height Gauge, Resolution 0.0005 in; 0.01 mm, Range 0-24 in, Accuracy +/-0.002 in, Features A Carbide-Tipped Scriber is Provided, It Comes with Large and Smooth-Acting Slider Hand Wheel, SPC Data Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.