Knit Gloves, Latex, Crinkle, Palm, 3 Abrasion Level, Gray, XL (10) 1 PR

  • Mfr # SKC1LT-05-XL

  • Zoro # G306430126


product price:  $1.79
/pr

Key Features

Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC1LT-05-XL
Zoro #
G306430126
UPC #
696511882657
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Glove Length
10.83 in
Size- Numeric
10

Details

Item
Knit Gloves
Color
Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkle
Standards
ANSI, EN 388: 2016
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Sold As
Pair
ANSI/ISEA Cut Level
A1
Double-Dipped
No
Cuff Style
Knit
Insulated
No
Latex-Free
No
Knit Material
Polyester
EN ISO 374-5 Microorganism Protection Type
No
Task and Chore Glove Style
Seamless Knit
Series
Coated Knit
Base Coating Coverage
Palm
Lint-Free
No
Glove Hand Style
Left and Right
Knit Material Color
Gray
Fabric Weight
13 gauge
Pairs per Package
12
Palm Type
Coated
Finger Coverage
Full Finger
Hem Style
Finished
Reversible
No
Glove Coating Color
Blue
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
EN 388 Rating
2131A
ANSI/ISEA Abrasion Cycles
2,974

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, EN 388 Rating 2131A, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.