Shop ZORO SELECT
See all product information
Create Account
PVC Tubing
- Mfr # ZUSA-HT-6554
- Zoro # G306435299
product price:Â
$
26.59
/ea
Key Features
Wall Thickness
0.125 in
Material
PVC
Color
Clear
Flexibility
Flexible
Application
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-6554
- Zoro #
- G306435299
- UPC #
- 193005274771
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.125 in
- Outside Diameter
- 1 in
- Overall Length
- 10 ft
- Bend Radius
- 7 7/8 in
- Inside Diameter
- 3/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.