Tubing, Yellow, Shore D 62, 3/8" I.D., Nylon

  • Mfr # A0625-MC6-ML6

  • Zoro # G306439075


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Color
Yellow
Flow Application
Fluid Handling, Industrial Pneumatics
Clarity
Opaque
Resistance Properties
Abrasion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0625-MC6-ML6
Zoro #
G306439075
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Overall Length
25 ft

Details

Item
Tubing
Standards
OSHA
Color
Yellow
Flow Application
Fluid Handling, Industrial Pneumatics
Clarity
Opaque
Resistance Properties
Abrasion Resistant
Burst Pressure
680 psi
Maximum Operating Pressure
225 psi
For Potable Water Use
No
Material
Nylon
Flexibility
Flexible
Maximum Operating Temperature
200 Degrees F
Industry Application
Automation, Pneumatics
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
For Environment
Broad Temperature
Hardness
Shore D 62
Coil Weight
1.2 lb
For Location
Indoor, Outdoor
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Material Trade Name
Nylon
Tube Form
Self-Retracting Coil
Autoclavable
No
For Fluid Type
Air, Non Potable Water
Application
Air
Food and Beverage Compatibility
Non-Potable Water

Description

Tubing, Application Air, Color Yellow, Hardness Shore D 62, Inside Diameter 3/8 in, Material Nylon, Material Trade Name Nylon, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Abrasion Resistant, Standards OSHA, Food and Beverage Compatibility Non-Potable Water, Autoclavable No, Clarity Opaque

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.