M18 1/2" MTIW w Pin + 29PC Socket Set

  • Mfr # 2962P-22R,49-66-7016

  • Zoro # G306439167


product price:  $731.94
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
650 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962P-22R,49-66-7016
Zoro #
G306439167
UPC #
045242779017
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in
Extended Anvil Length
1/2 in
Head Height
6 in
Head Length
6 in

Details

Voltage
18 V DC
Max. Torque
650 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) 29PC Impact Socket Set (49-66-7016), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3500
Free Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Tool Weight
3.5 lb
Handle Type
Pistol Grip
Clutch Style
Impact
Power to Weight Ratio
185.7 ft-lb/lb
Retainer Type
Pin Detent
Charger Included
Yes
Drive Type
Standard
Standards
UL Listed
Actuation
Trigger
Wireless Tool Tracking
No
Tool Style
Compact
Battery Model No.
794JN7
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Impact Sound Level
85dB
Housing Material
Plastic, Rubber
Charger Model
23Y581
Built-In Light
Yes
Vibration Level
2.5 m/sq s
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Material
Plastic, Rubber Overmold
Case Included
Yes
Reaction Bar
No
Impact Rated
Impact Rated
Breakaway Torque
650 ft-lb
Explosive Environment Rated
No
Lock-Off Switch
Yes
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-1812
Anvil Style
Standard
Includes Lock-Off Switch
Lock-Off Switch Included
Torque - Maximum
650 ft-lb
Includes Case
Case Included
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
794JN7
Motor Type
Brushless
Throttle Type
Trigger
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 650 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.