Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oxford Shoe, 12 M, Mesh, Not Applicable Height, Black

  • Mfr # 834-6386

  • Zoro # G306439259


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6386
Zoro #
G306439259
UPC #
840777185506
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Width
M
Size (PRINT)
12

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
Static Dissipative
No
Max. Heat Rating
Not Rated
Insulation Weight
None
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Single Density Polyurethane
Conductive
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2913
Last Number or Name
6386
Insulation Type
None
Footwear Style
Oxford Shoe
Ninety Degree Heel
No
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather/Mesh
Footwear Closure Type
Front Lace
Electrical Hazard Rated
Yes
Liner Material
Mesh
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Midsole Material
EVA
Insulated
No
Style Number
834-6386
Shineable Toe
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Shank Material
Composite
Metatarsal Guard
No
Standards
ASTM F2913
Footwear Shank Type
Composite
Predominant Footwear Color
Black
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Crosstrex 360
Midsole Material (PRINT)
EVA
Construction
Cemented
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Upper Material (PRINT)
Mesh
Closure
Lace Up
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Crosstrex 360

Description

Oxford Shoe, Footwear Style Oxford Shoe, 12, M, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, Not Applicable Height, Black, Style Number 834-6386, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.