Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Oxford Shoe, 8 M, Mesh, Not Applicable Height, Black

  • Mfr # 834-6386

  • Zoro # G306439273


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-6386
Zoro #
G306439273
UPC #
840777185421
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Mesh
Gender
Men's
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Footwear Closure Type
Front Lace
Insulation Type
None
Insulation Weight
None
Insole System
Single Density Polyurethane
Electrical Hazard Rated
Yes
Shineable Toe
Yes
Ninety Degree Heel
No
Removable Insole
Yes
Non Metallic Upper
Yes
Style Number
834-6386
Footwear Shank Type
Composite
Footwear Style
Oxford Shoe
Waterproof Type
Waterproof Membrane
Conductive
No
Insulated
No
Metatarsal Guard
No
Midsole Material
EVA
Predominant Footwear Color
Black
Completely Non Metallic
Yes
ASTM Footwear Class
F2913
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Upper Material Description
Leather/Mesh
Shank Material
Composite
Standards
ASTM F2913
Liner Material
Mesh
Static Dissipative
No
Last Number or Name
6386
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Shank Material (PRINT)
Composite
Closure
Lace Up
Midsole Technology (PRINT)
Cushioned
Midsole Material (PRINT)
EVA
Outsole Technology (PRINT)
Crosstrex 360
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Metatarsal Guard (PRINT)
No
Construction
Cemented
Outsole Technology
Crosstrex 360
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned

Description

Oxford Shoe, Footwear Style Oxford Shoe, 8, M, Men's, Black, Front Lace, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, Not Applicable Height, Black, Style Number 834-6386, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.