Shop VEGA
See all product information
Create Account
Imp Socket , 1/4 Sq Dr 6 mm Mag
- Mfr # M10602
- Zoro # G306451848
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Size
6mm
Overall Length
50.0mm
SAE or Metric
Metric
Material
S2 Modified Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10602
- Zoro #
- G306451848
- UPC #
- 843854014317
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 6mm
- Overall Length
- 50.0mm
Details
- Item
- Impact Socket Long Length,1/4 Sq Dr 6mm Mag
- SAE or Metric
- Metric
- Material
- S2 Modified Steel
Description
Impact Socket Long Length,1/4 Sq Dr 6mm Mag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.