
Outlet Strip, Surge, 15 ft., White
Mfr # HBL6MPS105015
Zoro # G306453859
product price:Â $84.65
/ea
Free Shipping & Returns
Key Features
Type
Surge
Number of Outlets
6
Cord Length
15 ft.
Color
White
Series
Economy Surge Strips
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL6MPS105015
Zoro #
G306453859
UPC #
-
Country of Origin
China
Dimensions
Cord Length
15 ft.
Details
Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
White
Series
Economy Surge Strips
Description
Outlet Strip, Housing Material Steel, Total Number of Outlets 6, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Wire Size 14 AWG, Mounting Style Screw, Color White, Number of Transformer Outlets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.