LS8220DPL Paris Single-Handle Bathroom Faucet W/Push Pop-Up, Matte Blk

  • Mfr # LS8220DPL

  • Zoro # G3064567


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
2.13
Length
4.88
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS8220DPL
Zoro #
G3064567
UPC #
663370571305
Country of Origin
China

Dimensions

Width
2.13
Length
4.88
Height
6.06

Details

Material
Brass
Color
Matte Black
Mounting Type
Deck Mount
Weight
3.77
Finish
Matte Black
Number of Handles
1
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4 inch spout clearance, 4-7/8 inch spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.