Compressed Air Filter, 290 psi, 4.8 In. W

  • Mfr # 4GNZ1

  • Zoro # G3064582


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
147 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4GNZ1
Zoro #
G3064582
UPC #
190735627136
Country of Origin
Türkiye

Dimensions

Connection Size - Air Treatment
1 in NPT
Size - Air Treatment
Standard
Overall Height
24 13/16 in
Pipe Size
1" NPT
Overall Width
4 13/16 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
147 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Includes
Gauge
Drain Type
Automatic
Item
Compressed Air Filter
For Use With
Speedaire Compressed Air Filter
Max. Flow
147 cfm
Filter Media
Nanopor Microglass
Bowl Material
Aluminum
Filter Rating
1 micron
Housing Material
Aluminum
Max. Temp.
176 Degrees F
Max. Pressure
290 psi
Maximum Operating Pressure
290 psi
Filter Element Material
Nanopor Microglass
For Substance Type
Oil, Oil Vapor, Particles, Water
Gauge Included
Yes
Filter Type
Coalescing
Tie Rod Included
Yes
Air Outlet Type
NPT
Maximum Operating Temperature
176 Degrees F
Number of Air Outlets
1
Air Inlet Type
NPT
Series
GT
Drain Included
Yes
Differential Pressure Indicator Included
Yes
Filter Bowl Material
Aluminum
Maximum Flow Rate
147 cfm
Body Material
Aluminum
Number of Air Inlets
1
For Fluid Type
Oil, Water
Type
General Purpose

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 147 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 24 13/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.