Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-1/4" Cable Cutter, Shear Cut, 1/4" Cap

  • Mfr # 1YNA9

  • Zoro # G3065325


product price: $31.49
/ea

Key Features

Overall Length
9 1/4 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Cushioned Handle Grips Offer Comfort And Secure Gripping Power
Cutting Capacity Communication Cable
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YNA9
Zoro #
G3065325
UPC #
190735759189
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/4 in
For Maximum Diameter Data Cable
1/32 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Cushioned Handle Grips Offer Comfort And Secure Gripping Power
Cutting Capacity Communication Cable
1/64 in
Standards
GGG-C-740d
Handle Material
Steel
Jaw Material
Steel
Includes Cushioned Grip
Yes
For Wire/Cable Type
Electrical/Data Cable
Cutter Type
General Purpose Cable Cutter
Material Application
Aluminum, Communication Cable, Soft Copper
Ratcheting Jaw
No
Application
For Cutting Copper and Aluminum Cable

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Cushioned Handle Grips Offer Comfort And Secure Gripping Power, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Data Cable 1/32 in, Handle Material Steel, Includes Cushioned Grip Yes, Jaw Material Steel, Material Application Aluminum, Communication Cable, Soft Copper, Overall Length 9 1/4 in, Ratcheting Jaw No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.