Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Proximity Sensor, Inductive, 12mm, PNP, NO XS2L2SAPAL5

Proximity Sensor, Inductive, 12mm, PNP, NO (Discontinued)

  • Mfr # XS2L2SAPAL5
  • Zoro # G3065483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS2L2SAPAL5
Zoro #
G3065483
UPC #
785901941392
Country of Origin
France

Dimensions

Length
41mm
Proximity Sensor Diameter
18.0mm
Length (Straight Wireway)
41mm

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
12 to 24V DC
Proximity Sensor Output Circuit Type
3 Wire PNP
Output Mode
NO
Max. Detecting Distance
12.0mm
Proximity Sensor Electrical Connection
5m Cable
Basic Proximity Sensor Case Material
Metal
Shielded / Unshielded
Unshielded
Proximity Sensor Operating Frequency
1000 Hz
Case Material
316L Stainless Steel
Max. Current Load
200mA
NEMA Rating
4X
Description/Special Features
Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
Standards
UL Listed, CSA Certified, CE Compliance, RoHS
Operating Temp. Range
-13 Degrees to 185 Degrees F
IP Rating
68, 69K

Description

Cylindrical Proximity Sensor, Inductive, 18.0mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 1000 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12.0mm, Proximity Sensor Electrical Connection 5m Cable, Output Mode NO, NEMA Rating 4X, IP Rating 68, 69K, Case Material 316L Stainless Steel, Length 41mm, Operating Temp. Range -13 Degrees to 185 Degrees F, Max. Current Load 200mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.