Disposable Paper Plate, 8 1/2 in, White, PK500

  • Mfr # DBP09W

  • Zoro # G306602806


product price:  $47.59
/pk 500, $0.10/ea

Key Features

Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie Basic
Disposable Foodware Pattern
Patternless
Pack Count
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBP09W
Zoro #
G306602806
UPC #
078731959775
Country of Origin
United States

Dimensions

Disposable Plate Size
8 1/2 in
Size
8-1/2"
Diameter
8 1/2 in

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie Basic
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
4
Disposable Foodware Color
White
Basic Foodware Material
Paper
Disposable Foodware Shape
Round
Number of Compartments
1
Weight
Light-Weight
Material
Paper
Color
White
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Foodservice Item Weight
Medium Weight
Cutlery Weight
Medium Weight
Plate Type
Salad Plate
USDA Certified Bio-based Products
Yes
BPI Certified
No
Recyclable
Yes
Pattern
Patternless
Compostable
Not Compostable
Shape
Round
Bio-Based
Yes
FSC Certified
No
Coating/Lining
Coated
SFI Certified
Yes
Label Shape
Round
Item Weight
Light-Weight

Description

Dixie Basic® 8-1/2" Light-Weight Disposable Plates are a versatile and economical alternative to foam plates. These versatile paper plates can also play a crucial role for those seeking to reduce their environmental impact: They are BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]. That's great news for operators moving away from foam, plastic, and even permanent-ware plates. And with these sustainable, microwavable plates, you still get the quality and durability to help resist cuts and soak-through. They're the ideal plate for your simple entrees and snacks. These bulk paper plates come in white for a clean visual appeal to showcase your food. Sold in convenient 500-count cases containing 4 packs of 125 plates that make access and storage easy. SOURCES: [1]Dixie® plates & bowls are BPI® certified as commercially compostable. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. [2]OK compost HOME (OKH-S0755) certified as home compostable. [3] Where participating Compost Manufacturing Alliance (CMA) Industrial composting facilities exist. [4] Dixie® plates & bowls are USDA Certified Biobased Products. [5]The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.


  • DIXIE BASIC® DISPOSABLE PAPER PLATES (500-CT) are an economical choice for lighter meals and snacks
  • COMPOSTABLE EXCEPT IN CALIFORNIA: BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]
  • BUILT STRONG to resist cuts and soak-through, and microwavable
  • WHITE PAPER PLATES are a great alternative to foam plates that can also save storage space
  • IDEAL FOR foodservice, lodging, offices, cafeterias and education

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.