
Terminal Block, Not Applicable Pole, 60 A, 600 V AC/DC, 8 AWG, Black
Mfr # 9080GRB6
Zoro # G306602813
product price: $3.35
/ea
Sold in multiples of 50 for $167.50
Key Features
Mounting Type
Track
Connection Type
Box Lug
Current
60 A
Maximum Voltage
600 V AC/DC
Circuit Protection Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9080GRB6
Zoro #
G306602813
UPC #
-
Country of Origin
Mexico
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
8 AWG
Overall Width
1.72 in
Overall Length
1.82 in
Overall Depth
0.35 in
Details
Item
Terminal Block
Mounting Type
Track
Connection Type
Box Lug
Current
60 A
Maximum Voltage
600 V AC/DC
Circuit Protection Type
None
For Conductor Material
Copper
Housing Color
Black
Standards
CSA file 62144 class 6228 01UL recognized E60616 CCN XCFR2CE
Protection Type
fingersafe DIN 57470
Electrical Connection
copper box lugs
Product Compatibility
GM6B
Ambient Air Temperature For Operation
-40-257°F
[Ue] Rated Operational Voltage
600 V AC/DC
Number Of Terminal Blocks
34 per foot
Localisation On Device
standard
Description
Terminal Block, Circuit Protection Type None, Connection Type Box Lug, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 8 AWG, Housing Color Black, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.35 in, Overall Length 1.82 in, Overall Width 1.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.