Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Sweep Face Floor Sweep, 1.75 in L Bristles

  • Mfr # 41891EC01

  • Zoro # G306620794


product price: $31.59
/ea
Sold in multiples of 12 for $379.08

Key Features

Sweep Face
3 in
Bristle Length
1.75 in
Bristle Material
Polyester
Material
Polypropylene
Features
Standard 3/4" Acme Threaded Handle Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41891EC01
Zoro #
G306620794
UPC #
085404012064
Country of Origin
Mexico

Dimensions

Bristle Length
1.75 in
Height
3.5 in

Details

Sweep Face
3 in
Bristle Material
Polyester
Item
Floor Broom
Material
Polypropylene
Features
Standard 3/4" Acme Threaded Handle Hole

Description

Color Coded Omni Sweep Floor Swee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.