Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in W Angle Broom, Lime, Polypropylene

  • Mfr # 41082EC75

  • Zoro # G306620893


product price: $34.79
/ea
Sold in multiples of 12 for $417.48

Key Features

Bristle Color
Lime
Handle Material
Polypropylene
Brush Width
12 in
Features
Angled Broom Head
Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41082EC75
Zoro #
G306620893
UPC #
085404014648
Country of Origin
Mexico

Dimensions

Brush Width
12 in
Length
56 in

Details

Bristle Color
Lime
Handle Material
Polypropylene
Item
Angle Broom
Features
Angled Broom Head

Description

Color Coded Duo Sweep Flagged Ang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.