Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in W Floater Scrub Brush, Gray

  • Mfr # 40501EC23

  • Zoro # G306620947


product price: $19.89
/ea
Sold in multiples of 6 for $119.34

Key Features

Brush Width
3 in
Length
20 in
Features
Ergonomic Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40501EC23
Zoro #
G306620947
UPC #
085404010961
Country of Origin
Mexico

Dimensions

Brush Width
3 in
Length
20 in

Details

Bristle Color
Gray
Item
Floater Scrub Brush
Features
Ergonomic Handle

Description

Color Coded 20 in,Brown Floater Scr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.