Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coded Upright Dustpan, Gre

  • Mfr # 361410EC09

  • Zoro # G306621098


product price: $34.39
/ea
Sold in multiples of 6 for $206.34

Key Features

Overall Dust Pan Width
12 in
Material
Polypropylene and Aluminum
Includes
Aluminum Handle
Length
30 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361410EC09
Zoro #
G306621098
UPC #
017183408714
Country of Origin
Mexico

Dimensions

Overall Dust Pan Width
12 in
Length
30 in
Height
12 in

Details

Item
Upright Dust Pan
Material
Polypropylene and Aluminum
Includes
Aluminum Handle
Color
Green
Features
Locking Yoke

Description

Color Coded Upright Dustpan,Gre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.