48 in Fiberglass Handle, Tan, Fiberglass

  • Mfr # 41225EC25

  • Zoro # G306621111


product price: $18.99
/ea
Sold in multiples of 12 for $227.88

Key Features

Handle Material
Fiberglass
Broom Handle Material
Polyester veil over fiberglass
Includes
Hang Up Cap
Broom Connection Type
Standard 3/4" Acme Thread
Features
Standard 3/4" Acme Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41225EC25
Zoro #
G306621111
UPC #
017183409087
Country of Origin
Mexico

Dimensions

Length
48 in

Details

Handle Material
Fiberglass
Item
Fiberglass Handle
Broom Handle Material
Polyester veil over fiberglass
Includes
Hang Up Cap
Broom Connection Type
Standard 3/4" Acme Thread
Color
Tan
Features
Standard 3/4" Acme Thread

Description

Color Coded Fiberglass Handle 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.