Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coded Upright Dustpan, Blu

  • Mfr # 361410EC14

  • Zoro # G306621128


product price: $33.79
/ea
Sold in multiples of 6 for $202.74

Key Features

Overall Dust Pan Width
12 in
Includes
Aluminum Handle
Height
12 in
Color
Blue
Material
Polypropylene and Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361410EC14
Zoro #
G306621128
UPC #
017183408721
Country of Origin
Mexico

Dimensions

Overall Dust Pan Width
12 in
Height
12 in
Length
30 in

Details

Item
Upright Dust Pan
Includes
Aluminum Handle
Color
Blue
Material
Polypropylene and Aluminum
Features
Locking Yoke

Description

Color Coded Upright Dustpan,Blu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.