10" x 84-Tooth Medium Aluminum Circular Saw Blade

  • Mfr # CSBAM-1084

  • Zoro # G306621203


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Color
Rawhide
Cuts Material Types
Aluminum, Brass, Copper, Plastic, Fiberglass
Blade Material
Steel
Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSBAM-1084
Zoro #
G306621203
UPC #
697099356943
Country of Origin
China

Dimensions

Size
10 in

Details

Item
Crescent 10" 84T Med. Aluminum Blade
Color
Rawhide
Cuts Material Types
Aluminum, Brass, Copper, Plastic, Fiberglass
Blade Material
Steel

Description

Crescent 10 In. 84T Med. Aluminum Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.