This item is Discontinued.

Zoro Select 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened 22495_36_36

0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (Discontinued)

  • Mfr # 22495_36_36
  • Zoro # G306626000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22495_36_36
Zoro #
G306626000
UPC #
-
Country of Origin
United States

Dimensions

Strand Width
0.096 in
Trade Size
1/2 in-#16
Overall Thickness
0.05 in
Strand Thickness
0.05 in
Opening Size
0.312 in x 1 in
Overall Width
36 in
Diamond Size
0.5 in x 1.25 in
Long Way Diamond Size
1.25 in
Hole Diameter
0.5 in
Overall Length
36 in
Short Way Diamond Size
0.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
63 %
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Yield Strength
36,000 psi
Standards
ASTM A36
Includes Material Certificate
No Certificates Included
Long Way of Opening
1 in
Diamond Pattern
Flattened
Fabrication
Hot Rolled
Rockwell Hardness
B84
Machinability
72 %
Short Way of Opening
0.312 in
Material Grade
A36
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
140
Weight Per Area
7.47 lb/sq ft
Appearance
Metallic
Shape
Square
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.05 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.096 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.