This item is Discontinued.

Leeson WashdownMotor, 7-1/2hp, 3500RPM, 230/460VAC 132204.00

WashdownMotor, 7-1/2hp, 3500RPM, 230/460VAC (Discontinued)

  • Mfr # 132204.00
  • Zoro # G306626666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132204.00
Zoro #
G306626666
UPC #
691720105832
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 7/16 in
Overall Length
16 9/16 in
Body Dia.
8.5 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
213T
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
89.5 %
Motor Bearings
Ball
Motor Application
General Purpose
Motor Service Factor
1.15
Weight
87 lb
Full Load Amps
17.6/8.8 A
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Ins. Class
F
Standards
BISSC Approved, CE Certified, CSA Certified, UL Listed, USDA Approved
No. of Speeds
1
Motor Mounting Type
Rigid Base
Hz
60/50 Hz
Voltage Compatibility
190/380, 230/460
Duty Cycle
Continuous
Nameplate RPM
3,500 RPM
Finish
Epoxy-Coated
Usable @ 200V
Usable at 200V
Endshield Material
Aluminum
Inverter Rating
10:1
Usable @ 208V
Usable at 208V
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,500 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 17.6/8.8 A, 213T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.