This item is Discontinued.

Eaton Surge Protector, 125V, 15A, 6 Outlets SMICRO6TC

Surge Protector, 125V, 15A, 6 Outlets (Discontinued)

  • Mfr # SMICRO6TC
  • Zoro # G3066287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMICRO6TC
Zoro #
G3066287
UPC #
-
Country of Origin
China

Dimensions

Depth
4-3/4"
Width
2-61/64"
Length
6.5"

Details

Item
Surge Protector
Number of Outlets
6
Amps
15
Voltage
125
Color
Ivory
Mounting Style
Wall
Standards
UL cUL
Max. Surge Current
36kA
Footnotes
2,3,13
Includes
Retaining Screw
Phase
1

Description

Surge Protector, Number of Outlets 6, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.