Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP-CC24AC8UL
Zoro #
G3066296
UPC #
-
Country of Origin
China
Dimensions
Enclosure Width (In.)
9
Enclosure Depth (In.)
4-1/2
Enclosure Height (In.)
10
Details
Item
AC Power Supply
Type
8 Camera
Material
Steel
Finish
Platinum Metallic Powder Coated
Input Frequency (Hz)
60
Sub-Category
Power Supply/Charger
Output Current (Amps)
4A
Number of Outputs
24VAC
Input Voltage
115 VAC
Voltage Output
24VAC
Standards
UL 2044
Description
AC Power Supply, Type 8 Camera, Material Steel, Finish Platinum Metallic Powder Coat, Enclosure Depth 4 1/2 In, Enclosure Width 9 In, Enclosure Height 10 In, Input Voltage 115 VAC, Voltage Output 24 VAC, Output Current 4 A Amps, Input Frequency 60 Hz, Standards UL 2044
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.