This item is Discontinued.

Crescent 7-1/4" x 24-Tooth NailSlicer Framing Circular Saw Blade CSBFR-724

7-1/4" x 24-Tooth NailSlicer Framing Circular Saw Blade (Discontinued)

  • Mfr # CSBFR-724
  • Zoro # G306629612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSBFR-724
Zoro #
G306629612
UPC #
697099347033
Country of Origin
China

Dimensions

Size
7-1/4 in
Width
7.25 in

Details

Item
Crescent 7-1/4" 24T Framing Blade
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Type
Framing
Blade Material
Steel

Description

Crescent 7-1/4 In. 24T Framing Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.