
BananaPlug, Red, 2500V, Copper, 21/2in
Mfr # 3564-2
Zoro # G306632193
product price: $12.75
/eaSold in multiples of 5 for $63.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3564-2
Zoro #
G306632193
UPC #
-
Country of Origin
United States
Details
Item
Banana Plug Test Adapter
Description
Banana Plug, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current Not Applicable, Color Red, Body Material Copper, Maximum Voltage 2,500 V, Length 2 1/2 in, Contact Diameter 1/16 in, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Insulation Material PVC, Meter Connection Type Banana Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.