Kitchen Faucet, Manual, 8" Mount, 4 Hole

  • Mfr # FB751

  • Zoro # G3066937


product price:  $81.59
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB751
Zoro #
G3066937
UPC #
663370318665
Country of Origin
Taiwan, Province of China

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
Handle Type
Lever Handle
Mounting Type
Centerset Mount
Item
Kitchen Faucet

Description

Item FB751 8 In. Centerset Kitchen Faucet,w/S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.