Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Myers Tire Repair Boot, 3-3/16 In L, 3-3/16 In W 14201

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (Discontinued)

  • Mfr # 14201
  • Zoro # G3068186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14201
Zoro #
G3068186
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
1 5/8 in

Details

Item
Dual Cure Small Round Radial Tire Repair Patch
Color
Black
Material
Rubber
Features
Base Gum That Will Cure Chemically or With Heat
Used For
Tires

Description

Dual Cure Small Round Radial Tire Repair Patch, Material Rubber, Color Black, Includes -, Features Base Gum That Will Cure Chemically or With Heat, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.