Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. x 12 in. Straight Shank Rebar Cutter

  • Mfr # 48-20-6789

  • Zoro # G306898124


product price: $77.97
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Flute Type
Regular Spiral
Drill Bit Sizes Included
(1) SS Rebar Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6789
Zoro #
G306898124
UPC #
045242619023
Country of Origin
China

Dimensions

Drill Bit Size
1 1/4 in
Overall Length
12 in
Drill Bit Sizes Included
(1) SS Rebar Cutter
Shank Diameter
1 1/4 in
Shank Length
2 in
Flute Length
10 in
Maximum Drilling Depth
10"

Details

Item
Straight Shank 1-1/4" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Flute Type
Regular Spiral
Primary Material Application
Concrete
Decimal Equivalent
1.25
Measurement System
Fractional Inch
Number of Flutes
4
For Tool Type
Hammer Drill
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Impact Rated
No

Description

Rebar Cutter Drill Bit, 1 1/4 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight with Three Flats, 10 in Maximum Drilling Depth, 1 1/4 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.