PACKOUT Organizer Tray for 16 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well Sockets
Mfr # 49-66-6833
Zoro # G306898148
product price: $18.39
/eaKey Features
Compatible Modular System
PACKOUT(TM)
Includes End Tangs
End Tangs Included
Number of Rows
2
Part of a Modular System
Modular System Part
Features
Socket Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6833
Zoro #
G306898148
UPC #
452426167010
Country of Origin
China
Dimensions
Overall Height
1 7/16 in
Overall Depth
12 in
For Socket Size/Type
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Overall Width
8 1/16 in
Drive Size
1/2 in
Details
Item
Socket Tray
Compatible Modular System
PACKOUT(TM)
Includes End Tangs
End Tangs Included
Number of Rows
2
Part of a Modular System
Modular System Part
Features
Socket Tray
Color
Black
Number of Trays
1
Material
Plastic
Number of Posts/Slots
16
SAE or Metric
Metric
For Socket Type
Deep
For Tool Type
Sockets
Style
Socket Tray
Number of Pieces
16
Description
Black, Socket Tray, Plastic, 8 1/16 in Overall Width, 12 in Overall Depth, 1 7/16 in Overall Height, Compatible Modular System PACKOUT(TM), Finish Not Applicable, For Socket Size/Type 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Includes Not Applicable, Includes End Tangs End Tangs Included, Number of Handles 0, Number of Posts/Slots 16, Number of Rows 2, Number of Trays 1, Part of a Modular System Modular System Part
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.