Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty Socket 3/8 in Dr 36PC PACKOUT Set

  • Mfr # 49-66-6805

  • Zoro # G306898209


original price: $224.97
11% off
new price: $199.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Number of Pieces
36
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6805
Zoro #
G306898209
UPC #
452426115770
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Depth
Deep
Socket Size Range
1/4 in to 15/16 in, 6 mm to 24 mm
Deep Socket Style/Size
(3) 6-Point
Socket Size
1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in 1/2 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
36
Finish
Black Phosphate
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Measurement Type
Metric, SAE
Shop By
Hot Buys
Product Type
Socket Set
Includes Socket Bits
Socket Bits Not Included
Impact Rated Status
Impact Rated
Includes Deep Sockets
Deep Sockets Included
Flex Socket Count/Style
0
Includes Insulation
Not Insulated
Includes Standard Sockets
Standard Sockets Not Included
Container Type
Case
Includes Locking
Locking Not Included
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Not Tether Capable
Socket Shape
6-Point
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Includes Flex Sockets
Flex Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Compatible Modular System
PACKOUT(TM)
Includes
Kit includes 33 Deep SAE & Metric Sockets and 3 Impact Socket Accessories. The following sizes are included: 1/4; 9/32; 5/16; 11/32;3/8; 7/16 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8; 15/16; 1/4 hex to 3/8 square Socket Adapter; 3 extension; 3/8 Universal Joint; 6mm; 7mm; 8mm; 9mm; 10mm; 11mm; 12mm; 13mm; 14mm; 15mm; 16mm; 17mm; 18mm; 19mm; 20mm; 21mm; 22mm; 23mm; 24mm

Description

SHOCKWAVE Impact Duty Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high-strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding. dual-hole design and ring groove allow for easy socket attachment and removal. Sets can be kept organized in the included PACKOUT Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Low-Profile Organizer is part of PACKOUT Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. All SHOCKWAVE Impact Duty Sockets and Extensions are backed by Lifetime Guarantee and meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.