Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 pc. SHOCKWAVE Impact Duty 3/8" Drive Metric Deep Well Socket Set, PACKOUT Low Organizer Tray

  • Mfr # 49-66-6816

  • Zoro # G306898230


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Black Phosphate
Impact Rated
Yes
Container Length
12 3/4 in
Container Features
Removable Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6816
Zoro #
G306898230
UPC #
452426116830
Country of Origin
China

Dimensions

Drive Size
3/8 in
Container Length
12 3/4 in
Socket Depth
Deep
Socket Size Range
6 mm to 24 mm
Container Height
1 5/8 in
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
19 Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Width
8 1/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
19
Includes
Tray & Sockets
Finish
Black Phosphate
Impact Rated
Yes
Container Features
Removable Tray
Standards
ASME
Material
Chrome Molybdenum Alloy Steel
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Number of Deep Sockets
19
Includes Drive Tools
No
Measurement Type
Metric, SAE
Drive Type
Impact
Product Type
Socket Set
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Standard Sockets
Standard Sockets Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Flex Socket Count/Style
0
Includes Flex Sockets
Flex Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (19) 6-Point, Deep Socket Style/Size 19 Deep 6-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Flex Socket Count/Style 0, Impact, Drive Size 3/8 in, Metric, SAE, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.