Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Socket Set Metric, SAE 16 Pieces 10 mm to 24 mm , Chrome

  • Mfr # 49-66-6803

  • Zoro # G306898247


product price: $179.97
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
16
Includes
1 Impact Socket Accessory
Finish
Black Phosphate
Container Width
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6803
Zoro #
G306898247
UPC #
452426115530
Country of Origin
China

Dimensions

Drive Size
1/2 in
Container Width
4 5/8 in
Socket Size Range
10 mm to 24 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Height
9 3/4 in
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Container Length
15 1/4 in
Deep Socket Style/Size
15 Deep and 1 Impact 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Socket Depth
Deep

Details

Item
Socket Set
Number of Pieces
16
Includes
1 Impact Socket Accessory
Finish
Black Phosphate
Container Type
Case
Number of Deep Sockets
15
Drive Type
Impact
Socket Shape
6-Point
Measurement Type
Metric, SAE
Impact Rated
Yes
Includes Drive Tools
No
Standards
ASME
Includes Deep Sockets
Deep Sockets Included
Container Features
Removable Tray
Material
Chrome Molybdenum Alloy Steel
Product Type
Socket Set
Flex Socket Count/Style
0
Includes Locking
Locking Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Flex Sockets
Flex Sockets Not Included
Impact Rated Status
Impact Rated
Includes Torx Sockets
Torx Sockets Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Compatible Modular System
PACKOUT(TM)
Includes Standard Sockets
Standard Sockets Not Included
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable

Description

Socket Set, Standard Socket Count/Style 0, Deep Socket Count/Style (15) 6-Point, Deep Socket Style/Size 15 Deep and 1 Impact 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Flex Socket Count/Style 0, Impact, Drive Size 1/2 in, Metric, SAE, 6-Point, Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.