This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Watertight Plug 3P 4W 250VAC L15-20P YL 26W75H

20A Watertight Plug 3P 4W 250VAC L15-20P YL (Discontinued)

  • Mfr # 26W75H
  • Zoro # G3068992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26W75H
Zoro #
G3068992
UPC #
783585184203
Country of Origin
United States

Dimensions

Cord Size
0.56 to 0.775 in

Details

Phase
3
Color
Yellow
Number of Poles
3
Number of Wires
4
Amps
20
IP Rating
65, 66, 67
Standards
UL/CSA
NEMA Rating
4, 4X, 12, 6, 6P
Grade
Industrial
Voltage
250VAC
Item
Watertight Plug
NEMA Configuration
L15-20P
HP
3
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Plug, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 3, Phase 3, Grade Industrial, IP Rating 65, 66, 67, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.