Shop ZORO SELECT

Carbon Steel Plate, 4 ft L, 7 in W

  • Mfr # 18f1.5x7-48

  • Zoro # G306904214


product price:  $579.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-4 in
Heat Treatable
Heat Treatable
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f1.5x7-48
Zoro #
G306904214
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-4 in
Overall Length
4 ft
Overall Width
7 in
Width Tolerance
0 in/-0.0013 in
Thickness
1.5 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Heat Treatable
Heat Treatable
Shape
Plate
Yield Strength
54,000 psi
Material Grade
1018
Thickness Tolerance
0 in/-0.0013 in
Machinability
78 %
Tolerance Rating
Standard
Heat Treatment
Case-Hardened
Rockwell Hardness
Not Rated
System of Measurement
Inch
Tensile Strength
80,000 psi
Brinell Hardness
70 BHN
Mechanical Finish
Mill
Fabrication
Cold Rolled
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.015 in/ft
Resistance Properties
Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 7 in, Thickness 1.5 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-4 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.