Shop ZORO SELECT

Carbon Steel Plate, 6 ft L, 9 in W

  • Mfr # 18f.5x9-72

  • Zoro # G306904344


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Heat Treatment
Case-Hardened
Width Tolerance
0 in/-0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f.5x9-72
Zoro #
G306904344
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Width Tolerance
0 in/-0.0013 in
Overall Length
6 ft
Overall Width
9 in
Thickness
0.5 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Heat Treatment
Case-Hardened
Thickness Tolerance
0 in/-0.0013 in
Material Grade
1018
Yield Strength
54,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Fabrication
Cold Rolled
Machinability
78 %
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Shape
Plate
Tensile Strength
80,000 psi
Flatness Tolerance
+/-0.008 in
Straightness Tolerance
0.015 in/ft
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 9 in, Thickness 0.5 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-6 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.