Carbon Steel Plate, 12 in L, 7 in W

  • Mfr # 18f.375x7-12

  • Zoro # G306904771


product price:  $58.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Mechanical Finish
Mill
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18f.375x7-12
Zoro #
G306904771
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Thickness
0.38 in
Width Tolerance
0 in/-0.0013 in
Overall Length
12 in
Overall Width
7 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Mechanical Finish
Mill
Tolerance Rating
Standard
Yield Strength
54,000 psi
Fabrication
Cold Rolled
Material Grade
1018
Thickness Tolerance
0 in/-0.0013 in
Tensile Strength
80,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Heat Treatment
Case-Hardened
Brinell Hardness
70 BHN
Machinability
78 %
System of Measurement
Inch
Shape
Plate
Galvanized
Not Galvanized
Straightness Tolerance
0.015 in/ft
Flatness Tolerance
+/-0.008 in
Resistance Properties
Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 12 in, Overall Width 7 in, Thickness 0.38 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-1 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.