Carbon Steel Plate, 12 in L, 12 in W

  • Mfr # 18f2x12-12

  • Zoro # G306904900


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Tensile Strength
80,000 psi
Thickness Tolerance
0 in/-0.0013 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18f2x12-12
Zoro #
G306904900
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Overall Width
12 in
Thickness
2 in
Overall Length
12 in
Width Tolerance
0 in/-0.0013 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Tensile Strength
80,000 psi
Thickness Tolerance
0 in/-0.0013 in
Heat Treatment
Case-Hardened
Machinability
78 %
Heat Treatable
Heat Treatable
Brinell Hardness
70 BHN
Material Grade
1018
Fabrication
Cold Rolled
Shape
Plate
Yield Strength
54,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
Not Rated
Tolerance Rating
Standard
Galvanized
Not Galvanized
Resistance Properties
Wear-Resistant
Straightness Tolerance
0.015 in/ft
Flatness Tolerance
+/-0.008 in
Includes Material Certificate
Material Certificate with Lot Number

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 2 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-1 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.