Shop ZORO SELECT

Carbon Steel Plate, 24 in L, 8 in W

  • Mfr # 18f2.5x8-24

  • Zoro # G306904948


product price:  $639.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-2 in
Tensile Strength
80,000 psi
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18f2.5x8-24
Zoro #
G306904948
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Overall Width
8 in
Overall Length
24 in
Width Tolerance
0 in/-0.0013 in
Thickness
2.5 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Tensile Strength
80,000 psi
Tolerance Rating
Standard
Shape
Plate
Heat Treatment
Case-Hardened
System of Measurement
Inch
Material Grade
1018
Thickness Tolerance
0 in/-0.0013 in
Heat Treatable
Heat Treatable
Machinability
78 %
Mechanical Finish
Mill
Brinell Hardness
70 BHN
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Yield Strength
54,000 psi
Resistance Properties
Wear-Resistant
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
0.015 in/ft

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment Case-Hardened, Mechanical Finish Mill, Overall Length 24 in, Overall Width 8 in, Thickness 2.5 in, Thickness Tolerance 0 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-2 in, Width Tolerance 0 in/-0.0013 in, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.