Faucet Repair Kit, Seats And Spring

  • Mfr # RP4993

  • Zoro # G3069087


product price:  $5.49
/ea

Key Features

Sub-Category
Repair Kits
Fits Brand
Delta
Material
Resin
Material of Construction
Rubber, Stainless Steel
Includes
(2) Spring Assemblies, (2)Seats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP4993
Zoro #
G3069087
UPC #
034449049931
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height
2/5 in
Overall Length
4/5 in
Overall Width
4/5 in

Details

Sub-Category
Repair Kits
Fits Brand
Delta
Material
Resin
Material of Construction
Rubber, Stainless Steel
Includes
(2) Spring Assemblies, (2)Seats
For Use With
Lavatory, Kitchen, and Tub and Shower Faucets
Item
Miscellaneous Faucet Repair Part
Series
Other
Body Material
Rubber, Stainless Steel
Weight
0.025 lb
Product Type
Seat
Compatible Series
1300, 1400, 1600, T13020, T13022, T13120, T13122, T13220, T13222, T13420, T13422
Compatible Manufacturer Part Number
110, 2100, 2102, 2400, 2402, 400, 500, 502, 510, 512, 515, 520, 522, 523, 532, 601, 602, 603, 604, 606, 611, 612, 621, 623, 624, 635, 636, 637, 638, 641, 642, 643, 644, 912, 922, 936, 962, 972, 986, Models 100
Compatible Brand
Delta
Compatible Faucet Component
Faucet

Description

Seat, For Use With Mfr. Model Number 110, 2100, 2102, 2400, 2402, 400, 500, 502, 510, 512, 515, 520, 522, 523, 532, 601, 602, 603, 604, 606, 611, 612, 621, 623, 624, 635, 636, 637, 638, 641, 642, 643, 644, 912, 922, 936, 962, 972, 986, Models 100, Includes (2) Spring Assemblies, (2)Seats

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.